Learn More
Empore™ SPE 96-Well Plate, Sold by MilliporeSigma™ Supelco™
Shop All MilliporeSigma Supelco ProductsDescription
- Results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
- Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
- Ideal for high throughput SPE allowing users to process up to 96 samples in parallel.
- The PP pre-filter acts as depth filter that provides faster flow-rates and reduces the risk of clogging.
- Reduced elution volume (≤ 100 μL) allows for direct inject procedure or reduced eluate evaporation times
- Allows for faster flow-rates without risk of recovery and reproducibility loss
- Recommended for the high-throughput extraction of moderately-polar to non-polar analytes from aqueous samples (e.g., biological plasma).
Specifications
Specifications
| Bed Volume (Metric) | 18 μL |
| Column Capacity (Metric) | 0.07 meq/g |
| Bed Weight | 10 to 15 mg/well |
| Particle Size | 32 μm |
| Type | Mixed Phase Cation |
| Volume (Metric) Well | 1.2 mL |
| Material | Polypropylene filter (graded density) |
| Pore Size | 60 Å |
| Quantity | 1/Pk. |
| Diameter (Metric) Inner | 5.5 mm |
Empore is a trademark of CDS Analytical
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.