Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Empore™ SPE Disks, Sold by MilliporeSigma™ Supelco™

Catalog No. 111022339 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Type:
Anion Exchange Matrix Active Group
C18 Matrix Active Group
C8 Matrix Actitve Group
Carbon Matrix Active Group
Iminodiacetic Acid Bonding, Sodium Salt Matrix Active Group
Oil and Grease
Polystyrene-Divinylbenzene (SDB-XC)
SDB-RPS Matrix Active Group
Sulfonic Acid Bonding Matrix Active Group
Quantity:
10/Pk.
20/Pk.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Type Quantity
11-102-2339 Iminodiacetic Acid Bonding, Sodium Salt Matrix Active Group 20/Pk.
11-102-2332 C8 Matrix Actitve Group 20/Pk.
11-102-2333 C18 Matrix Active Group 20/Pk.
11-102-2334 Polystyrene-Divinylbenzene (SDB-XC) 20/Pk.
11-102-2335 SDB-RPS Matrix Active Group 20/Pk.
11-102-2336 Oil and Grease 20/Pk.
11-102-2337 Anion Exchange Matrix Active Group 20/Pk.
11-102-2338 Sulfonic Acid Bonding Matrix Active Group 20/Pk.
11-102-2340 Carbon Matrix Active Group 20/Pk.
11-102-2342 Oil and Grease 10/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 11-102-2339 Supplier MilliporeSigma Supelco Supplier No. 66894U
Add to Cart
Add to Cart

Ideal for the extraction of semi- and non-volatile compounds from water and soil.

  • Comprises of SPE particles tightly enmeshed within a network of inert PTFE fibrils (90% SPE particles : 10% PTFE, by weight).
  • The SPE-membrane fabrication process results in a highly dense and uniform extraction medium that offers distinct advantages over traditional sorbent/packed-bed SPE products.
  • Provides a denser, more uniform extraction bed than traditional packed bed products allowing for smaller bed weights, shorter analyte to pore diffusion paths, and more efficient extractions.
  • Comprises of the most complete line of SPE disks for extracting large volumes of aqueous samples.
  • The product line ranges from time-tested C18 to unique phase chemistries such as carbon and the highly polar Oil & Grease disk.
  • Ideal for environmental analysis where 1 L sample volumes are not uncommon and provide an efficient alternative to LLE.
  • Applicable for use with: EPA Method 549.2 - Diquat and Paraquat
TRUSTED_SUSTAINABILITY

Specifications

Column Capacity (Metric) 0.45 (mmol Cu2+)
Particle Size 10 μm
Type Iminodiacetic Acid Bonding, Sodium Salt Matrix Active Group
Quantity 20/Pk.
Thickness (Metric) 0.5 mm
Diameter (Metric) Inner 47 mm

Empore is a trademark of CDS Analytical

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.