Learn More
Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS
Empty Thermo Scientific™ Centrifuge Tubes for QuEChERS sample preparation are ideal for handling your QuEChERS samples. They come with screw caps for secure sealing, and are packaged separately.
$284.00 - $294.50
Specifications
| Base Material | Polypropylene |
|---|---|
| Description | Empty Centrifuge Tubes for QuEChERS |
| For Use With (Application) | QuEChERS |
| Type | QuEChERS Sample Prep |
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Quantity | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Volume (Metric) | Color | Quantity | Price | Quantity & Availability | |||
|
60-106-CT15
|
Thermo Scientific™
60106CT15 |
15 mL | Blue screw cap | 500 |
Pack of 500 for $284.00
|
|
|||
|
60-106-CT50
|
Thermo Scientific™
60106CT50 |
50 mL | Blue screw cap | 500 |
Pack of 500 for $294.50
|
|
|||
|
60-106-CT2
|
Thermo Scientific™
60106CT2 |
2 mL | Clear screw cap | 1000 | N/A | N/A | N/A | ||
Description
Thermo Scientific™ Empty Centrifuge Tubes for QuEChERS sample preparation provide a reliable solution for your sample preparation needs. Featuring screw caps, these tubes help ensure secure sealing, and are designed for easy handling to fit your centrifugation needs.
- Compatible with QuEChERS sample preparation
- For use in centrifuges
- Secure sealing with screw caps
- Ideal for precise and efficient analysis of pesticides in foods
Specifications
| Polypropylene | |
| Empty Centrifuge Tubes for QuEChERS | |
| QuEChERS | |
| QuEChERS Sample Prep |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.