Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Empty Chromatography Columns
SDP

Catalog No. 06712687 Shop All Restek Corporation Products
Encompass_Preferred
Change view
Click to view available options
Length (Metric):
30 mm
50 mm
100 mm
150 mm
200 mm
250 mm
Diameter (Metric) Inner:
2.1 mm
4.6 mm
9 product options available for selection
Product selection table with 9 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
06-712-687 100 mm 2.1 mm
06-712-690 250 mm 2.1 mm
06-712-686 50 mm 2.1 mm
06-712-699 100 mm 4.6 mm
06-712-697 30 mm 4.6 mm
06-712-688 150 mm 2.1 mm
06-712-701 200 mm 4.6 mm
06-712-685 30 mm 2.1 mm
06-712-700 150 mm 4.6 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 9 options available.
9 options
Catalog No. 06-712-687 Supplier Restek™ Supplier No. 25120
May include imposed supplier surcharges.
Add to Cart
Add to Cart

HPLC column assembly made from 316 stainless steel tubing is complete with end-fittings, frits, nuts, and ferrules.

  • Preassembled prior to shipment, unless otherwise requested
  • Internal 0.25 in. seats are compatible with Valco and Parker fittings
  • O.D.: 0.25 in.

Specifications

Length (Metric) 100 mm
Material 316 Stainless Steel
Diameter (Metric) Outer 0.25 mm
Includes End fittings, frits, nuts and ferrules
For Use With (Equipment) Empty chromatography column Valco™ and Parker™ fitting
Type Empty Chromatography Column
Diameter (Metric) Inner 2.1 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.