Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Empty Glass GC Column, for Agilent™ 5880, 5890, 6890, 7820, and 7890 (Configuration A)

Catalog No. 111016215 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
1 m
1.8 m
2 m
Diameter (Metric) Inner:
2 mm
4 mm
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner
11-101-6215 1 m 2 mm
11-100-4386 1.8 m 2 mm
11-100-4356 2 m 2 mm
11-102-0823 1.8 m 4 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 11-101-6215 Supplier MilliporeSigma™ Supelco™ Supplier No. 21203U
Add to Cart
Add to Cart

Empty column may be used for packing adsorbents for temperature-programmed desorption (TPD) instrumentation.

Silane treated empty glass column. Fittings are not included. This column fits Agilent 5880, 5890, 6890, 7820, and 7890 (configuration A, on-column injection, all detectors except TCD).
TRUSTED_SUSTAINABILITY

Specifications

For Use With (Application) Gas Chromatography (GC)
Length (Metric) 1 m
Material Glass Column
Packing Material None
Type Empty GC
Diameter (Metric) Inner 2 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.