Learn More
MilliporeSigma™ Supelco™ Empty Polypropylene SPE Tube with PE frits, 20 μm porosity
Shop All MilliporeSigma Supelco ProductsDescription
Specifications
Specifications
| Column Type | SPE |
| Description | Empty |
| For Use With (Application) | Food and Beverages |
| Type | Solid Phase Extraction Column |
| Volume (Metric) | 3 mL |
| Includes | Polyethylene frits (20 μm pore size) |
| Material | Polypropylene |
| Pore Size | 20 μm |
| Quantity | 5000/Pk. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.