Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Empty Polypropylene SPE Tube with PE frits, 20 μm porosity

Catalog No. 111010642 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
6 mL
12 mL
20 mL
60 mL
Quantity:
100/Pk.
108/Pk.
16/Pk.
20/Pk.
30/Pk.
5000/Pk.
54/Pk.
11 product options available for selection
Product selection table with 11 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-101-0642 3 mL 54/Pk.
11-101-0326 1 mL 100/Pk.
11-101-0199 1 mL 108/Pk.
11-100-9906 3 mL 100/Pk.
11-100-5694 3 mL 5000/Pk.
11-101-0819 6 mL 30/Pk.
11-100-9284 6 mL 100/Pk.
11-101-6312 12 mL 20/Pk.
11-100-8967 12 mL 100/Pk.
11-102-0902 20 mL 20/Pk.
11-101-0688 60 mL 16/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 11 options available.
11 options
Catalog No. 11-101-0642 Supplier MilliporeSigma™ Supelco™ Supplier No. 57024
Add to Cart
Add to Cart

Empty SPE Tubes allow you to pack your own SPE cartridges

Solid phase extraction apparatus uses glass vials or tubes for sample collection and concentration. Some sorbents require large desorption volume than small SPE cartridges in such case SPE tubes were used.
TRUSTED_SUSTAINABILITY

Specifications

Column Type SPE
Description Empty
For Use With (Application) Food and Beverages
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Includes Polyethylene frits (20 μm pore size)
Material Polypropylene
Pore Size 20 μm
Quantity 54/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.