Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Empty SPE Tube (No Frits)

Catalog No. 111010875 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Volume (Metric):
1 mL
3 mL
12 mL
20 mL
60 mL
Quantity:
108/Pk.
12/Pk.
20/Pk.
54/Pk.
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Quantity
11-101-0875 3 mL 54/Pk.
11-101-6136 1 mL 108/Pk.
11-101-1429 12 mL 20/Pk.
11-101-1428 20 mL 12/Pk.
11-101-1374 60 mL 12/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 11-101-0875 Supplier MilliporeSigma™ Supelco™ Supplier No. 57241
Add to Cart
Add to Cart

Empty SPE Tubes allow you to pack your own SPE cartridges

When used in conjunction with SPE Tube Adapters, empty SPE tubes can be stacked on top of a standard SPE cartridge during processing. The empty SPE cartridge acts as a reseroir to accommodate larger sampling volumes.
TRUSTED_SUSTAINABILITY

Specifications

Column Type SPE
Description Empty
For Use With (Application) Food and Beverages
Type Solid Phase Extraction Column
Volume (Metric) 3 mL
Material Polypropylene
Quantity 54/Pk.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.