Learn More
Malvern Panalytical EMPYREAN TUBE CU LFF HR
Supplier: Malvern Panalytical Q1662101
- Anode material: Copper (Cu)
- Tube type: Ceramic
- Focus type: Long fine focus (LFF), high resolution (HR)
- Max continuous operating power: 1.8 kW
- Max voltage: 50 kV
- Max current: 55 mA
- Number of focus windows: 2
- Line focus size: 0.04 mm x 12 mm
- Point focus size: 0.4 mm x 1.2 mm
- Focus window material: 300 µm Beryllium (Be)
- Focal spot stability: Enhanced
- Compatibility: Empyrean, X'Pert PRO, X'Pert Powder, CubiX PRO, CubiX FAST, CubiX³, X'Pert³ diffractometers
- Corrosion resistance: true
- Beryllium content: Reduced by >50%
- Weight: 2.5 kg
- Body construction: Metal body with grounded anode
- Cathode isolation: Ceramic section
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.