Learn More
Description
- Constructed of premium maple veneers
- Diversified Spaces™ is SEFA compliant and MAS Certified Green
- Includes locking double doors
- Limited Lifetime Warranty
- Made in the USA
- One Interior Adjustable Shelf
- The unit is finished with a chemical resistant, earth-friendly UV finish
Certifications
SEFA, MAS Certified Green
Compliance
CARB
Warranty and Services
Limited Lifetime
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Color | Natural Maple |
| Material | Plywood |
| Dimensions (L x W x H) | 24 x 36 x 32.5in. |
| Finish | Clear UV |
| Door Type | Hinged |
| Frame Type | Wood |
| Height (English) | 32.5 in. |
| Adjustable | No |
| Cabinet Type | Open |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
