Learn More
Description
- Natural rubber latex
- Made with proprietary anatomic formers for comfort and to help reduce hand fatigue
- Polymer coated for fast and easy donning
- Optimized glove thickness for the best balance of protection and tactile sensitivity
- Recommended for:
- Brief, low-risk examination procedures
- Sterile procedures in the O.R.
- Use as an outer glove when double gloving
- Sterile procedures outside of the O.R.
Specifications
Specifications
| Certifications/Compliance | ASTM D3577 |
| Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
| Accelerator Free | No |
| AQL | 0.65 |
| Color | Natural |
| Disposable | Single-use |
| Exterior Finish | No Texture |
| Hand | Specific |
| Laboratory/Cleanroom Use | No |
| Latex Free | No |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
