Learn More
Thermo Scientific™ Click-On™ Inline Gas Filter Connectors
Description
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters.
Use these quality end fittings o-rings, and other connectors for your Thermo Scientific™ Click-On™ Inline Filters. The end fittings remain installed during filter replacement, thereby reducing the cost of clean gas.
- Incorporates needle valves that close lines and prevent contamination
- End fittings measure 0.125in. (0.3cm) or 0.25in. (0.6cm)
- Reusable
Specifications
Specifications
| For Use With (Equipment) | Click-On Inline Filter |
| Diameter (English) Outer | 0.25 in. |
| Material | Steel |
| Type | Steel End Fitting |
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.