Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec End Pedestal/Top Support Panel, Right-Hinge
SDP

Catalog No. 22158198 Shop All Mopec Products
Change view
Click to view available options
Height (English):
32.1 in.
34.6 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Height (English)
22-158-198 34.6 in.
22-158-197 32.1 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22-158-198 Supplier Mopec Supplier No. LCTPO3522R

missing translation for 'validMainframeMsg'

Mopec’s Casework Line offers durable, modular stainless-steel cabinetry for surgical pathology, autopsy, and lab settings. Built for longevity, easy cleaning, and seamless integration, it supports efficient, organized, and ergonomic workflows in clinical environments.

Construction

  • Includes (1) apron rail

Materials

  • 304 stainless steel construction with a polished No. 4 finish

Dimensions

  • LCTBR-3002: 30.0 in. L x 1.5 in. W x 2.0 in. H
  • LCTBR-3602: 36.0 in. L x 1.5 in. W x 2.0 in. H
  • LCTBR-7202: 72.0 in. L x 1.5 in. W x 2.0 in. H

Performance

  • Provide additional strength and stability to cabinets
  • Align cabinet doors and drawers to ensure smooth open/close
  • Enhance visual appeal of cabinetry
  • Serve as mounting points for additional components

Specifications

Product Type Panel End Support
Height (English) 34.6 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.