Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labconco™ End-Zone™ End Point Detection Starter Kit
SDP

Catalog No. 10400499 Shop All Labconco Corporation Products
Change view
Click to view available options
Material:
Rubber
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material
10-400-499 Stainless Steel
10-400-500 Rubber
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 10-400-499 Supplier Labconco™ Supplier No. 780901000
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Includes

2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors

Requires

FreeZone Freeze Dryer, 600ml or larger Fast-Freeze Flask

End-Zone end point detection eliminates guesswork and ensures sample dryness by alerting when sample moisture levels have reached the user-selected level. For use with FreeZone™ Freeze Dryers with Lyo-Works OS.

  • Compares vacuum level of empty valve to vacuum level inside Fast-Freeze Flask containing sample
  • Operating with FreeZone’s Lyo-Works OS, it provides alert on display screen
  • May be programmed to send email to user when end point is detected
  • FreeZone Freeze Dryer with Lyo-Works OS, drying chamber or manifold with valve ports, vacuum pump, and 600mL or larger Fast-Freeze Flask are required for operation (not included)
  • End-Zone is not compatible with FreeZone Stoppering Tray Dryers, Bulk Tray Dryers or FreeZone Legacy Freeze Dryers
  • For detecting end point in more than one sample (up to five), order both End-Zone Starter Kit and Add-On Kit(s)
  • Starter Kit includes components for detecting end point in one sample flask
  • Each End-Zone Starter Kit includes: two vacuum sensors, one valve adapter for connecting the reference sensor to an empty port, one Fast-Freeze Flask top with sensor port, connection cable, and mountable holder with space for six sensors
  • Holder may be mounted directly onto freeze dryer
  • Add-On Kit includes components for detecting end point in one sample flask
  • Each End-Zone Add-On Kit includes: one vacuum sensor and one Fast-Freeze Flask top with opening to insert vacuum sensor
  • Requires End-Zone Starter Kit
  • End-Zone provides alternative to visual inspection making it easy to determine when freeze drying is complete
  • End-Zone will alert when sample moisture levels have reached user-selected level

Warranty and Services

One year

Specifications

Type End Point Detection Accessory
No. of Shelves 0
Material Stainless Steel
Includes 2 vacuum sensors, 1 valve adapter for connecting the reference sensor to an empty port, 1 Fast-Freeze Flask top with sensor port, 1 connection cable, and 1 mountable holder with space for six sensors
Depth (English) 2.9 in.
Depth (Metric) 7.3 cm
Width (English) 2.9 in.
Width (Metric) 7.3 cm
Height (English) 9.1 in.
Height (Metric) 23.1 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.