Learn More
Description
- Lightweight and durable protective eyewear
- Built-in brow guard shields against overhead particles
- Special dielectric hinge design contains no metal parts
- Curved, co-material temples allow for comfortable all day wear
- Scratch resistant polycarbonate lens
- 9.5 base one-piece wraparound lens provides excellent side protection
- Soft and adjustable nose piece provides a customized fit to prevent slipping
- Lens Technology:
- Visible Light Transmitted - 23%
- UVA, UVB Blocked - 100%
- Blue Light Blocked - 74%
- IR Blocked - 48%
Specifications
Specifications
| Lens Coating | Anti-fog, Anti-scratch |
| Lens Type | H2MAX |
| Certifications/Compliance | ANSI Z87 |
| Lens Tint | Clear |
| For Use With (Application) | Eye Safety |
| Frame Color | Black, Green |
| Temple Style | Curved Co-Injected |
| Lens Material | Polycarbonate |
| Frame Material | Polycarbonate, TPE |
| UV Protection | UV400 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.