Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AirClean™ Systems Endeavour™ Ductless Fume Hood, Folding Sash
SDP

Catalog No. 361000071 Shop All AirClean Systems Products
Change view
Click to view available options
Dimensions (D x W x H):
26 x 35 x 35 in. (66 x 89 x 89 cm)
32 x 35 x 35in. (81.2 x 89 x 89 cm)
66 x 119.3 x 89 cm
66 x 180.3 x 89 cm
81.2 x 119.3 x 89 cm
81.2 x 149.8 x 89 cm)
81.2 x 180.3 x 89 cm
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (D x W x H)
36-100-0071 81.2 x 180.3 x 89 cm
36-100-0063 66 x 119.3 x 89 cm
36-100-0069 66 x 180.3 x 89 cm
36-100-0068 81.2 x 149.8 x 89 cm)
36-100-0061 32 x 35 x 35in. (81.2 x 89 x 89 cm)
36-100-0065 81.2 x 119.3 x 89 cm
36-100-0059 26 x 35 x 35 in. (66 x 89 x 89 cm)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Requires an air filter in order to operate. Air filter must be purchased separately.
Catalog No. 36-100-0071 Supplier AirClean™ Systems Supplier No. ACPT6036
Requires an air filter in order to operate. Air filter must be purchased separately.

Based on SafeChange technology that minimizes threat of exposure to toxic powders during pre-filter replacement

  • Provides effective and safe environment when using powder weighing equipment in conjunction with toxic compounds or chemicals
  • Electrostatically charged pre-filter is easily bagged out under negative pressure
  • AirSafe™ automatic safety controller
  • Controller allows operator to set desired face velocity thus minimizing airflow disturbance and maximizing operator protection
  • Portable-NO DUCTWORK REQUIRED
  • Constantly monitors airflow and filter conditions
  • Electrical cord access ports
  • Solid 3/8 in. polypropylene base
  • Tested with 3 and 4 place balances
  • Leak tested and certified before shipment
  • Available in 24 in., 32 in. and 48 in. widths
  • Quiet operation less than 49 dB
  • 360° visibility
  • Compact ergonomic design takes up less space
  • Optional carbon filtration
  • Certifications

    UL listed, CSA, CE marked

    Compliance

    Meets all relevant OSHA and ANSI Z9.5 standards

    Specifications

    Product Type Ductless Fume Hood
    Dimensions (D x W x H) 81.2 x 180.3 x 89 cm
    For Use With (Equipment) Ductless enclosures
    Includes AirSafe NXT color touch screen; Fully assembled; Filters installed
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.