Learn More
Description
- Large capacity filtration bed to handle a wide variety of applications
- AirZone baffling promotes uniform airflow and containment
- Microprocessor controller with variable airflow controller and constant filter monitoring
- Integral vapor proof fluorescent lighting for effective work area illumination
- Built-in solid state gas detection
- Shipped fully assembled, filters installed
- Optional fixtures and services can be easily placed on front fascia of hood
Available Options:
- 110 V or 220 V models
- Polypropylene base cabinets, vented and unvented models
- Slip hatch electrical cord access ports
- Polypropylene sinks and deck mounted fixtures
- Sturdy cart/trolley with locking casters for mobility
- Epoxy coated metal stand with adjustable leveling feet
Certifications
UL listed, CSA, CE marked
Compliance
Meets all relevant OSHA, ANSI Z9.5 and ASHRAE 110 standards
Specifications
Specifications
| Product Type | Ductless Fume Hood |
| Dimensions (D x W x H) | 78.7 x 76.2 x 91.4 cm |
| For Use With (Equipment) | Ductless enclosures |
| Includes | Vertical sliding safety glass sash; Fully assembled; Filters installed |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
