Learn More
Poltex Endos Cleaning Pad Holder

Description
- Holds a stack of bedside endoscopic cleaning kits.
- Durable PETG construction.
- Choose from wall mount (screws/anchors included), VHB tape mount (very high bond tape included), or magnet mount (powerful magnets included).
- See image for dimensions
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Color | Clear |
| Material | PETG |
| Shape | Rectangular |
| Stackable | No |
| Sterility | Non-sterile |
| For Use With (Equipment) | Endscopy Cleaning Pads |
| Mounting | Tape |
| Dimensions (L x W x H) | 7 x 7 x 12 in. |
| Length (Metric) | 178 mm |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.