Learn More
Superior Glove™ Endura™ Oilbloc™ Arc-Flash Goat-Grain Leather Drivers Gloves
Description
- Goatskin leather has a high tensile strength for increased abrasion resistance
- Treated with Oilbloc™ for oil and water resistance
- Aramid Fiber provides 360° cut protection
- Drivers style design slips on easily with an elastic back for a snug fit
- Arc flash tested for level 4 with an ATPV of 41 cal/cm2
Specifications
Specifications
| Arc Flash | Level 4 |
| Color | Brown |
| Cut Resistance Rating | ANSI A4 |
| Hand | Specific |
| Material | Grain Goatskin Leather |
| Product Type | Driver Gloves |
| Size | 2X-Large |
| For Use With (Application) | Automotive Assembly, Construction, Manufacturing, and Utility Work |
| Glove Cuff Style | Elasticated |
| Liner Material | Aramid Fiber |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.