Learn More
National Safety Apparel™ Enespro™ AGP 40 cal Arc Flash Bib Overalls
Shop All National Public Seating Corporation Products

Description
- Single layer 40 cal arc flash protection
- Enhanced Visibility with 3M™ Scotchlite™ FR silver reflective trim
- Quick disconnect and adjustable Flex Fit shoulder straps
- 26 in. leg zippers for easy donning and doffing
- Ergonomic design for ease of movement and flexibility
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Using PYRAD™ Fabric by GORE-TEX LABS comfort science to keep the wearer cool, dry, comfortable, and unrestricted while working
Specifications
Specifications
| Closure Type | Zipper |
| Color | Navy |
| Seam Type | Stitched |
| Size | Large |
| Suspender | Adjustable |
| Arc Flash Rating | 40 cal/cm² |
| Coating | PYRAD™ Fabric by GORE-TEX LABS |
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Product Type | Bib Overalls |
| Certifications/Compliance | NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.