Learn More
National Safety Apparel™ Enespro™ AGP 40 Cal Arc Flash Kit with Lift Front Hood with Fans, No Gloves
Shop All National Public Seating Corporation Products

Description
- Up to 20% lighter, 48% thinner, and 56% more flexible than other premium arc flash suits
- Single layer 40 cal arc flash protection
- Using GORE™ PYRAD™ comfort science to keep the wearer cool, dry, comfortable and unrestricted while working
- Ergonomic design for ease of movement and flexibility
- Covered zip front closure with large pull tab
- 26 in. leg zippers for easy donning and doffing
- PureView™ faceshield technology features a greater range of visibility
Specifications
Specifications
| For Use With (Application) | Utilities, Manufacturing, Electrical Contractors |
| Closure Type | Zipper, Snap |
| Gender | Unisex |
| Product Type | Arc Flash Kit |
| Certifications/Compliance | NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F1506 |
| Color | Navy |
| Suspender | None |
| Arc Flash Rating | 40 cal/cm² |
| Seam Type | Stitched |
| Size | 3X-Large |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.