Learn More
ENG Scientific Bennhold's Congo Red Stain Kit
Description
Includes
Made from certified dyes (when applicable). Kit includes:
- Solution I - Congo Red
- Solution II - Lithium Carbonate (Saturated Aqueous)
- Solution III - Ethanol (80%)
- Solution IV - Harris' Alum Hematoxylin
- Permanent stain for amyloid
- Made from certified dyes (when applicable)
- Kit includes:
- Solution I - Congo Red
- Solution II - Lithium Carbonate (Saturated Aqueous)
- Solution III - Ethanol (80%)
- Solution IV - Harris' Alum Hematoxylin
- For in vitro diagnostic use
Specifications
Specifications
| For Use With (Application) | Permanent stain for amyloid |
| Packaging | Bottles |
| Quantity | 2 x 250 mL |
| Product Type | Solution I Congo Red |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.