Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Carbol Fuchsin Solution, Certified

Catalog No. ES6505
Change view
Click to view available options
Quantity:
2 x 250 mL
2 x 950 mL
3800 mL (1 gal.)
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES6505 2 x 250 mL
ES6507 3800 mL (1 gal.)
ES6506 2 x 950 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ES6505 Supplier ENG Scientific Supplier No. 6505
Add to Cart
Add to Cart

Carbol Fuchsin Solution, Certified is ideal for staining acid-fast bacteria.

  • Solution I-Carbol Fuchsin Solution
  • Stain type: Carbofusin
  • Use with Acid-fast stain kit
  • Modification of the Kinyoun Method
  • Available in three sizes
  • Package type: Bottle
  • For in vitro diagnostic use only

Specifications

Quantity 2 x 250 mL
Format Bottle
For Use With (Application) In vitro diagnostic use
Color Dark Red Liquid
Stain Type Carbolfuchsin
Product Type Carbol Fuchsin

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.