Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Eosin Y - 1% Alcoholic Solution

Catalog No. ES8912
Change view
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8912 2 x 950 mL
ES8910 1 x 250 mL
ES8911 1 x 950 mL
ES8913 1 x 3800 mL (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. ES8912 Supplier ENG Scientific Supplier No. 8912
Add to Cart
Add to Cart
This item is not returnable. View return policy

Eosin Y 1% Alcoholic Solution is for background contrast to nuclear stains. Smears are alcohol-ether fixed.

  • Depicts the cytoplasmic detail of the cell and the tissue structure

Specifications

For Use With (Application) Background contrast to nuclear stains
Packaging Bottles
Quantity 2 x 950 mL
Product Type Aqueous Eosin Y Stain

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.