Learn More
ENG Scientific Eosin Y - 1% Aqueous Solution
Description
- Solutions are used mainly as background contrast to nuclear stains, i.e., hematoxylin-eosin sequence.
- Eosin Y stain depicts the cytoplasmic detail of the cell and the tissue structure.
- Contents: Eosin Y, Ethanol (where applicable)
- These solutions are made from certified dyes.
Specifications
Specifications
| For Use With (Application) | Used mainly as background contrast to nuclear stains |
| Packaging | Bottle |
| Quantity | 1 x 250 mL |
| Product Type | Aqueous Eosin Y Stain |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.