Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Fecal Stain Kit

Catalog No. ES4800
Change view
Click to view available options
Chemical Name or Material:
Solution I - Ethyl Alcohol (95%)
Solution I - Ethyl Alcohol (95%), Solution II - Sudan IV, Solution III - Acetic Acid 36%, and Solution IV - Loeffler's Methylene Blue
Solution II - Sudan IV
Solution III - Acetic Acid (36%)
Solution IV - Loeffler's Methylene Blue
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Chemical Name or Material
ES4800 Solution I - Ethyl Alcohol (95%), Solution II - Sudan IV, Solution III - Acetic Acid 36%, and Solution IV - Loeffler's Methylene Blue
ES4801 Solution I - Ethyl Alcohol (95%)
ES4803 Solution II - Sudan IV
ES4805 Solution III - Acetic Acid (36%)
ES4807 Solution IV - Loeffler's Methylene Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
This item is not returnable. View return policy
Catalog No. ES4800 Supplier ENG Scientific Supplier No. 4800
Add to Cart
Add to Cart
This item is not returnable. View return policy

Microscopic examination of fecal material for fatty acids, neutral fats and fecal leukocytes.

Results:
  • Neutral fats form yellow to pale orange refractile globules.
  • Fatty acids appear as deep orange globules.
  • To determine the presence of fecal leukocytes, examine stained specimen under low power.
  • Differential counts (mononuclear or polymorphonuclear cells only) should be performed under high power.

Specifications

Chemical Name or Material Solution I - Ethyl Alcohol (95%), Solution II - Sudan IV, Solution III - Acetic Acid 36%, and Solution IV - Loeffler's Methylene Blue
Packaging Bottle
Quantity 4 x 100 mL

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.