Learn More
ENG Scientific Solution I Gill-Hematoxylin
Description
- The stain is available in 3 concentrations at 0.2% w/v, (Modified), 0.4% w/v, and 0.6% w/v
- The modified solution preferred in cytology and histology
- Includes Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol
- In vitro diagnostic use only
Specifications
Specifications
| Content And Storage | Ethylene Glycol, Hematoxylin, Sodium Iodate, Aluminum Sulfate, Citric Acid, Magnesium Sulfate, Sodium Bicarbonate, Ethanol |
| Concentration | 0.4% |
| Product Type | Hematoxylin |
| Quantity | 2 x 950 mL |
| For Use With (Application) | In vitro diagnostic use only |
| Test Time | 2 min. |
| Form | Liquid |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.