Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain with Glacial Acetic Acid

Catalog No. ES8510
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
1 x 475 mL
2 x 950 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8510 2 x 950 mL
ES8504 1 x 475 mL
ES8511 1 x 3800 mL (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. ES8510 Supplier ENG Scientific Supplier No. 8510
Add to Cart
Add to Cart

Harris' Alum Hematoxylin Stain with Glacial Acetic Acid is a regressive stain for demonstrating nuclear chromatin.

  • Staining time: 4 to 8 minutes

Specifications

Content And Storage Hematoxylin, Potassium Alum, Mercuric Oxide (red), Ethanol, Glacial Acetic Acid
Packaging Type Bottle
Product Type Hematoxylin
Quantity 2 x 950 mL
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.