Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free)

Catalog No. ES8491
Change view
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8491 1 x 950 mL
ES8492 2 x 950 mL
ES8490 1 x 250 mL
ES8493 1 x 3800 mL (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. ES8491 Supplier ENG Scientific Supplier No. 8491
Add to Cart
Add to Cart
This item is not returnable. View return policy

Harris' Alum Hematoxylin Stain (Mercury Free) is a regressive stain used in demonstrating nuclear chromatin.

  • Stain time is usually 4 - 8 minutes; however, nature of the tissue and depth of staining may require a time increase to 10 - 15 minutes.
  • Contents: Hematoxylin, Ethanol, Potassium Alum
  • This solution is made from certified dyes.

Specifications

Packaging Type Bottle
Product Type Hematoxylin
Quantity 1 x 950 mL
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.