Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Harris' Alum Hematoxylin Stain (Mercury Free with Glacial Acetic Acid)

Catalog No. ES8496
Change view
Click to view available options
Quantity:
1 x 250 mL
1 x 3800 mL (1 gal.)
1 x 950 mL
2 x 950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES8496 2 x 950 mL
ES8494 1 x 250 mL
ES8495 1 x 950 mL
ES8497 1 x 3800 mL (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
This item is not returnable. View return policy
Catalog No. ES8496 Supplier ENG Scientific Supplier No. 8496
Add to Cart
Add to Cart
This item is not returnable. View return policy

Harris' Alum Hematoxylin Stain (Mercury Free with Glacial Acetic Acid) is a regressive stain used in demonstrating nuclear chromatin.

  • Staining time: 4 to 8 minutes depending on the nature of tissues
  • Contents: Hematoxylin, Ethanol, Potassium Alum Hematoxylin, Ethanol, Potassium Alum, Glacial Acetic Acid

Specifications

Content And Storage Hematoxylin, Ethanol, Potassium Alum Hematoxylin, Ethanol, Potassium Alum, Glacial Acetic Acid
Packaging Type Bottles
Product Type Hematoxylin
Quantity 2 x 950 mL
For Use With (Application) In vitro diagnostic use only
Test Time 4 to 8 min.

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.