Learn More
ENG Scientific Heidenhain's Iron Hematoxylin Stain Kit
Description
Includes
Made from certified dyes. Kit includes: Solution I - Ammonio-Ferric Alum and Solution II - 0.5% aqueous Hematoxylin.
- A histologic stain composed of ferric salts which ripen and oxidize hematoxylin rapidly
- Solutions made with iron salts are useful for dense regressive staining
- Differentiation can be accurately controlled, and the staining is consistent
- Made from certified dyes
- Kit includes: Solution I - Ammonio-Ferric Alum and Solution II - 0.5% aqueous Hematoxylin
Specifications
Specifications
| For Use With (Application) | Used for dense regressive staining |
| Includes | Ferric Ammonium Sulfate, Hematoxylin |
| Packaging | Kit (Bottles) |
| Quantity | 2 x 250 mL |
| Product Type | Heidenhain's Iron Hematoxylin Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.