Learn More
ENG Scientific Herxheimer's Sudan IV Stain Kit
Description
- More soluble in fat than in alcohol so fat absorbs the stain
- Kit includes:
- Solution I - Sudan IV (Scarlet Red)
- Solution II - Ethanol (70%)
- Solution III - Mayer's Acid Alum Hematoxylin
- Used to depict nuclei, fat, normal myelin and fatty acids
- Made from certified dyes (when applicable)
Specifications
Specifications
| For Use With (Application) | Depicts nuclei, fat, normal myelin and fatty acids |
| Includes | Solution I - Sudan IV (Scarlet Red), Solution II - Ethanol (70%) and Solution III - Mayer's Acid Alum Hematoxylin |
| Packaging | Complete Kit (Bottles) |
| Quantity | 3 x 250 mL |
| Product Type | Herxheimer Sudan IV Stain Kit |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.