Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Phloxine B Counterstain

Catalog No. ES8936
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
1 x 950 mL (32 oz.)
2 x 950 mL (32 oz.)
Product Type:
Phloxine B Counterstain (0.05%)
Phloxine B Counterstain (1%)
Includes:
Chlorine, Calcium Chloride
Phloxine, Calcium Chloride
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity Product Type Includes
ES8936 2 x 950 mL (32 oz.) Phloxine B Counterstain (0.05%) Chlorine, Calcium Chloride
ES8930 1 x 950 mL (32 oz.) Phloxine B Counterstain (1%) Phloxine, Calcium Chloride
ES8932 1 x 3800 mL (1 gal.) Phloxine B Counterstain (1%) Phloxine, Calcium Chloride
ES8935 1 x 950 mL (32 oz.) Phloxine B Counterstain (0.05%) Chlorine, Calcium Chloride
ES8937 1 x 3800 mL (1 gal.) Phloxine B Counterstain (0.05%) Phloxine, Calcium Chloride
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. ES8936 Supplier ENG Scientific Supplier No. 8936
Add to Cart
Add to Cart

Depicts the cytoplasmic detail of the cell and the tissue structure.

  • Solution is used mainly as background contrast to nuclear stains, i.e., hematoxylin-eosin sequence.
  • Available in 1% and 0.05% solution.
  • Made from certified dyes.
  • For in vitro diagnostic use only.

Specifications

For Use With (Application) Solution is used mainly as background contrast to nuclear stains, i.e., hematoxylin eosin sequence
Includes Chlorine, Calcium Chloride
Quantity 2 x 950 mL (32 oz.)
Product Type Phloxine B Counterstain (0.05%)

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.