Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Potassium Hydroxide 10%

Catalog No. ES9781
Change view
Click to view available options
Quantity:
1 x 19 L (5 gal.)
1 x 3.8 L (1 gal.)
1 x 475 mL
1 x 950 mL
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES9781 1 x 950 mL
ES9780 1 x 475 mL
ES9782 1 x 3.8 L (1 gal.)
ES9783 1 x 19 L (5 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. ES9781 Supplier ENG Scientific Supplier No. 9781
Add to Cart
Add to Cart

Potassium Hydroxide 10%

  • Potassium Hydroxide (10%)

Specifications

Type Potassium Hydroxide (10%)
Packaging Type Bottle
Quantity 1 x 950 mL
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.