Learn More
ENG Scientific PPLO Stain
Description
- Mycoplasma, small bacteria without cell walls, are destroyed by the usual methods of smear preparation and heat fixation.
- On solid culture medium, they form small colonies and are best stained through direct staining of these young colonies.
- Contents: Methylene Blue, Azure II, Maltose, Sodium Carbonate
- Solution made from certified dyes
Specifications
Specifications
| Quantity | 2 x 100 mL |
| Certifications/Compliance | Made from certified dyes |
| Format | Liquid |
| For Use With (Application) | Staining Mycoplasma colonies |
| Color | Blue |
| Composition | Methylene Blue, Azure II, Maltose, Sodium Carbonate |
| Product Type | PPLO Stain |
| Packaging | Bottles |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.