Learn More
ENG Scientific Solution I, Carbol Fuchsin
Description
- Solution I - Carbol Fuchsin
- Solution II - Acid Alcohol (10% Sulfuric)
- Solution III - Malachite Green Contents: Basic Fuchsin, Ethanol, Phenol, Sulfuric Acid, Malachite Green
- Solutions made from certified dyes (when applicable)
Specifications
Specifications
| Quantity | 2 x 250 mL |
| For Use With (Application) | Ziehl-Neelsen Stain Kit |
| Composition | Basic Fuchsin, Phenol, Ethanol, HCl, Methylene Blue |
| Product Type | Carbol Fuchsin |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.