Learn More
ENG Scientific Solution II - Acid Alcohol
Description
- Solution II - Acid Alcohol
Specifications
Specifications
| Description | Acid-fast organisms stain red, other organisms and material stain blue |
| For Use With (Application) | Ideal for staining acid-fast organisms |
| For Use With (Equipment) | Ziehl-Neelsen Stain Kit |
| Includes | 250 mL each: Solution I - Carbol Fuchsin, Solution II - Acid Alcohol (3% HCL), and Solution III - Loeffler's Methylene Blue |
| Packaging | Bottle |
| Quantity | 2 x 950 mL |
| Product Type | Solution II - Acid Alcohol |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.