Learn More
ENG Scientific Solution III - Modified Trichrome Stain
Description
- Solution I - Formalin (10%)
- Solution II - Methanol Fixative
- Solution III - Modified Trichrome Stain
- Solution IV - Acid Alcohol
- Solution V - Ethanol (95%)
- Solution VI - Ethanol
- Solution VII - Xylene
- This stain method was designed as a simple, non-invasive technique for the rapid detection of microsporidia spores in fecal material by light microscopy.
- The chromotrope based stain is a modification of the trichrome stain for intestinal protozoa.
- Contents: Chromotrope 2R, Fast Green FCF, Phosphotungstic Acid, Glacial Acetic Acid.
- These solutions are made from certified dyes (when applicable).
Specifications
Specifications
| For Use With (Application) | Ideal for Microsporidia spores in stool and duodenal aspirates |
| Packaging | Bottle |
| Quantity | 1 x 250 mL |
| Product Type | Solution III - Modified Trichrome Stain |
For in vitro diagnostic use only.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.