Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Solutions IA and IB

Catalog No. ES6687
Change view
Click to view available options
Quantity:
Solution IA: 1 x 3800 mL, Solution IB: 1 x 450 mL
Solution IA: 2 x 250 mL, Solution IB: 2 x 15 mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES6687 Solution IA: 2 x 250 mL, Solution IB: 2 x 15 mL
ES6688 Solution IA: 1 x 3800 mL, Solution IB: 1 x 450 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. ES6687 Supplier ENG Scientific Supplier No. 6687

Solutions IA and IB for staining of intestinal protozoa.

  • Use with Trichrome Stain Kit (For Intestinal Protozoa)
  • Kit components: Solutions IA - Schaudinn Solution and IB - Glacial Acetic Acid
  • Not to be confused with Gomori's Trichrome Stain Used for Histology

Specifications

For Use With (Application) Ideal for staining of intestinal protozoa
Quantity Solution IA: 2 x 250 mL, Solution IB: 2 x 15 mL
Product Type Solution IA and IB (Schaudinn Solution and Glacial Acetic Acid)

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.