Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ENG Scientific Sputum Digestant

Catalog No. ES6490
Change view
Click to view available options
Quantity:
1 x 3800 mL (1 gal.)
2 x 250 mL
2 x 950 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
ES6490 2 x 950 mL
ES6480 2 x 250 mL
ES6491 1 x 3800 mL (1 gal.)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
This item is not returnable. View return policy
Catalog No. ES6490 Supplier ENG Scientific Supplier No. 6490
Add to Cart
Add to Cart
This item is not returnable. View return policy

This digestant is for sputum, gastric washings, etc., in preparing for acid-fast staining or culture.

  • Sputum Digestant
  • Contents: Sodium Hydroxide, Potassium Alum, Methyl Red.
  • For in vitro diagnostic use

Specifications

Quantity 2 x 950 mL
Includes Sodium hydroxide, potassium alum, methyl red
Format Bottle
For Use With (Application) In vitro diagnostic use
Product Type Sputum Digestant

For in vitro diagnostic use only.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.