Learn More
Kishigo Enhanced Visibility Multi Pocket Mesh Vest
Description
- Zipper front closure reinforced with durable webbing
- 2 in. wide high performance reflective material with 3 in. high visibility contrasting lime
- Left and right chest mic tabs
- Two lapel grommets
- Two lower outside cargo pockets with adjustable flaps (Style: B100 Black/Lime); Two lower outside cargo pockets with adjustable flaps and grommets for flagging tape (Style: B102 Royal Blue/Lime and B103 Red/Lime)
- Right chest 2-tier pencil pockets
- Left chest radio pocket (Style: B100 Black/Lime); Left chest radio and clear ID pocket with flap (Style: B102 Royal Blue/Lime and B103 Red/Lime)
- Two inside patch pocket
Compliance
Non-ANSI Complaint
Specifications
Specifications
| Color | Red, Lime |
| Size | Large to X-Large |
| Material | Polyester Mesh |
| No. of Pockets | 6 |
| Tape Type | 2 in. Reflective stripes |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.