Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mopec Ensemble Dissection Board
SDP

Catalog No. 22026364 Shop All Mopec Products
Change view
Click to view available options
Length (English):
48 in.
60 in.
60.1 in.
72 in.
96 in.
Color:
Dark Blue
Light Blue
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English) Color
22-026-364 60 in. Light Blue
22-026-366 48 in. Dark Blue
22-026-367 60 in. Dark Blue
22-026-368 72 in. Dark Blue
22-026-369 96 in. Dark Blue
22-026-370 60.1 in. Dark Blue
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 22-026-364 Supplier Mopec Supplier No. AX066060
Add to Cart
Add to Cart

Designed for precision and efficiency, these high-quality boards provide a stable surface that enhances specimen handling while ensuring easy cleaning and long-term durability.

Construction

  • Made to the depth of the grossing station working area and is the width of one half of the grossing station work surface

Dimensions

  • 18.5D X 0.8H in.
  • AX068-048: 15L in.
  • AX068-060: 27L in.
  • AX068-072: 38L in.
  • AX068-096: 21L in.

Capacity

  • 40 lb.

Materials

  • HDPE, High-Density polyethylene blue in color

Compatibility

  • Fits all Mopec Maestro and Maestro Encore grossing stations

Specifications

Product Type Dissection Board
Autoclavable Not Autoclavable
Color Light Blue
Material HDPE
Length (English) 60 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.