Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Surgical Design™ Enterotomy Scissors Curved Blunt Points - Heavy Blades

Catalog No. 21124627 Shop All Surgical Design Products
Change view
Click to view available options
Length (English):
8 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (English)
21-124-627 8 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 21-124-627 Supplier Surgical Design™ Supplier No. ATPM007
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Enterotomy scissors, 8 in., curved with blunt tips and heavy blades provide controlled cutting of tough tissue for opening hollow organs in autopsy work.

  • Built from premium surgical-grade stainless steel, designed to withstand demanding autopsy use
  • Heavy, robust blades provide the force required for cutting through thick or fibrous tissues
  • Curved profile enhances access inside body cavities and along organ contours
  • Blunt, rounded tips prevent accidental puncture, making them ideal for opening intestines, stomach, and hollow organs
  • 8-in. length offers balance and reach for internal dissection and organ removal
  • Optimized for enterotomy, gastrointestinal tract opening, and general cavity exploration
  • Ergonomic ring handles provide a secure grip, even when working with moist specimens
  • Autoclavable and reusable, manufactured for pathology labs, forensic facilities, and anatomy programs
  • Opening and examining small and large intestines, stomach, and esophagus
  • Cutting through thick or adhered tissue layers in thoracic and abdominal regions
  • Ideal for forensic, hospital pathology, veterinary, and academic autopsy settings

Specifications

Product Type Dissecting Scissors
Material Stainless Steel
Length (English) 8 in.
Length (Metric) 20.3 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.