Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius 100% Legal-for-Trade (NTEP) Analytical Balance
GREENER_CHOICE

Catalog No. 14558001 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
120 g
220 g
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity
14-558-001 220 g
14-558-000 120 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 14-558-001 Supplier Sartorius Supplier No. BCE2241NUS
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

NTEP-compliant Entris™ II legal for trade balances are the only ones in their class offering LED touch technology, 12 built-in applications and NTEP compliant lock-down external calibration. With 14 models to choose from, you'll surely find a model to meet your legal for trade weighing needs.

  • 100% Legal for Trade, NTEP-Certified balances
  • IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
  • Offering unrivalled value and backed by more than 150 years of German engineering expertise.
  • NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.

Note: Intended only for Legal for Trade applications.

TRUSTED_SUSTAINABILITY

Specifications

Calibration NTEP compliant lock-down external calibration
Certifications/Compliance Certificate of Conformance; Certificate of Compliance
Connection Type D-Sub Connector, 9-Pin
Description NTEP Entris II Analytical Balance 220 g, 0.1 mg
Capacity 220 g
Display Type Touchscreen
Readability 0.1 mg
Languages English, German, French, Italian, Spanish, Portuguese, Russian, Polish
Leveling Manual
Linearity 0.2 mg
Material Polybutylene Terephthalate (PBT); Glass; Stainless Steel
Model BCE224-1NUS
Stabilization Time ≤1.5 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Dimensions (D x W x H) 219 x 317 x 345 mm
Height (English) Chamber 9.4 in.
Height (Metric) Chamber 240 mm
Diameter (English) Outer Pan 3.5 in.
Diameter (Metric) Outer Pan 90 mm
Electrical Requirements 100 to 240 VAC (±10%)
Frequency 50/60 Hz
Legal for Trade Class I
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.