Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius™ Entris™ II Essential Precision Balance
GREENER_CHOICE

Catalog No. 14558788 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
220 g
320 g
420 g
600 g
620 g
650 g
820 g
1.2 kg
2.2 kg
3.2 kg
4.2 kg
5.2 kg
6.2 kg
8.2 kg
Readability:
1 mg
10 mg
100 mg
1000 mg
Calibration:
Internal
34 product options available for selection
Product selection table with 34 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Calibration
14-558-788 220 g 1 mg -
14-558-789 220 g 1 mg Internal
14-558-794 320 g 1 mg -
14-558-795 320 g 1 mg Internal
14-558-798 420 g 1 mg -
14-558-799 420 g 1 mg Internal
14-558-812 600 g 1 mg -
14-558-813 650 g 1 mg Internal
14-558-808 620 g 1 mg -
14-558-809 620 g 1 mg Internal
14-558-806 620 g 10 mg -
14-558-807 620 g 10 mg Internal
14-558-818 820 g 10 mg -
14-558-819 820 g 10 mg Internal
14-558-779 1.2 kg 10 mg -
14-558-780 1.2 kg 10 mg Internal
14-558-785 2.2 kg 10 mg -
14-558-786 2.2 kg 10 mg Internal
14-558-783 2.2 kg 100 mg -
14-558-784 2.2 kg 100 mg Internal
14-558-792 3.2 kg 10 mg -
14-558-793 3.2 kg 10 mg Internal
14-558-796 4.2 kg 10 mg -
14-558-797 4.2 kg 10 mg Internal
14-558-800 5.2 kg 100 mg -
14-558-801 5.2 kg 100 mg Internal
14-558-804 6.2 kg 10 mg -
14-558-805 6.2 kg 10 mg Internal
14-558-802 6.2 kg 1000 mg -
14-558-803 6.2 kg 1000 mg Internal
14-558-816 8.2 kg 100 mg -
14-558-817 8.2 kg 100 mg Internal
14-558-814 8.2 kg 1000 mg -
14-558-815 8.2 kg 1000 mg Internal
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 34 options available.
34 options
Catalog No. 14-558-788 Supplier Sartorius™ Supplier No. BCE2231S
Add to Cart
Add to Cart

Entris™ II Essential line of balances offers highly accurate results via monolithic weigh cell technology, fastest stabilization time in its class using state-of -the-art weighing sensors and high chemical resistance.

  • High quality standards engineered in Germany
  • Excellent repeatability with rectangular weighing pan
  • Overload protection
  • Rugged design weighs up to a pre-set amount
  • High chemical resistance
  • Crafted from hard-wearing polybutylene terephthalate (PBT), stainless steel and glass
  • Prevents cross contamination
  • Wipe-clean design
  • Easy-to-remove parts
  • Effective draft shield
  • Minimizes weighing errors caused by electrostatically charged samples using specially coated glass parts
  • Some models are equipped with isoCAL (internal calibration and adjustment) for total assurance of accurate weighing results
  • Assures (SOP) compliant operation with self-notification if calibration is outside the normal range
  • Combines intuitive, wear resistant LED and touch technology
  • Plug-and-play convenience
  • Data output for dynamic weighing applications
  • Easily adapts to your ambient conditions
  • 12 built-in applications
  • GLP / GMP compliant printout
  • Modern connectivity methods
  • Password protection for secure operation
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CSA number 80000336/CE certificate
Connection Type 9 Pin USB C
Capacity 220 g
Display Type Intuitive Graphic Touch Technology
Readability 1 mg
Includes Pan support, Frame draft shield, Power supply unit with country-specific AC adapters, Operating Instructions, Shock absorber
Material PBT, Glass, Stainless Steel
Model Electronic Toploading Balances
Repeatability 1 mg
Stabilization Time 1 sec.
Type No Internal Calibration
Length (Metric) 317 mm
Width (Metric) 219 mm
Height (Metric) 345 mm
Weight (Metric) 8.10 kg
Electrical Requirements 100 to 240 VAC (±10%)
Legal for Trade Class I
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.