Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sartorius 100% Legal-for-Trade (NTEP) Precision Balance
GREENER_CHOICE

Catalog No. 14558002 Shop All Sartorius Products
Change view
Click to view available options
Capacity:
320 g
620 g
650 g
1200 g
3200 g
4200 g
5200 g
6200 g
8200 g
Readability:
1 mg
10 mg
0.1 g
Dimensions (D x W x H):
317 x 219 x 94 mm
317 x 219 x 146 mm
317 x 219 x 345 mm
Stabilization Time:
≤0.9 sec.
≤1.0 sec.
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Dimensions (D x W x H) Stabilization Time
14-558-002 320 g 1 mg 317 x 219 x 345 mm ≤1.0 sec.
14-558-004 620 g 1 mg 317 x 219 x 345 mm ≤1.0 sec.
14-558-006 620 g 10 mg 317 x 219 x 94 mm ≤0.9 sec.
14-558-005 650 g 1 mg 317 x 219 x 146 mm ≤1.0 sec.
14-558-007 1200 g 10 mg 317 x 219 x 94 mm ≤0.9 sec.
14-558-008 3200 g 10 mg 317 x 219 x 94 mm ≤0.9 sec.
14-558-009 4200 g 10 mg 317 x 219 x 94 mm ≤0.9 sec.
14-558-010 5200 g 0.1 g 317 x 219 x 94 mm ≤0.9 sec.
14-558-011 6200 g 10 mg 317 x 219 x 94 mm ≤0.9 sec.
14-558-012 8200 g 0.1 g 317 x 219 x 94 mm ≤0.9 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
This item is not returnable. View return policy
Catalog No. 14-558-002 Supplier Sartorius Supplier No. BCE3231NUS
Add to Cart
Add to Cart
This item is not returnable. View return policy

NTEP-compliant Entris™ II legal for trade balances are the only ones in their class offering LED touch technology, 12 built-in applications and NTEP compliant lock-down external calibration. With 14 models to choose from, you'll surely find a model to meet your legal for trade weighing needs.

  • 100% Legal for Trade, NTEP-Certified balances
  • IF you need legal-for-trade weighing, the new Entris II balance will be the ideal choice.
  • Offering unrivalled value and backed by more than 150 years of German engineering expertise.
  • NTEP Entris II balance line is the only balance in its class offering LED touch technology and 12 built-in applications at a budget price.
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance Certificate of Conformance; Certificate of Compliance
Connection Type D-Sub Connector, 9-Pin
Description NTEP Entris II Precision Balance 320 g, 1 mg
Capacity 320 g
Display Type Touchscreen
Readability 1 mg
For Use With (Application) Weighing, Dosing, Counting, Percentage Weighing, Net Total, Totalizing, Animal Weighing, Calculation, Density, Statistics, Peakhold, Checkweighing, Mass Unit Conversion, Underfloor Weighing
Leveling Manual
Material Polybutylene Terephthalate (PBT); Glass; Stainless Steel
Model BCE323-1NUS
Stabilization Time ≤1.0 sec.
Dimensions (D x W x H) 317 x 219 x 345 mm
Height (English) Chamber 9.4 in.
Height (Metric) Chamber 240 mm
Diameter (English) Outer Pan 4.7 in.
Diameter (Metric) Outer Pan 120 mm
Electrical Requirements 100 to 240 VAC (±10%)
Frequency 50/60 Hz
Legal for Trade Class II
Calibration NTEP compliant lock-down external calibration
Show More Show Less
WARNING: Cancer - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.