Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

H-B Instrument™ SP Scienceware™ Enviro-Safe™ Individually Calibrated Environmentally Friendly Precision Liquid-In-Glass Thermometer

Catalog No. 13203241 Shop All H-B Instrument Company Products
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +225°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
13-203-241 -10°C to +225°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13-203-241 Supplier H-B Instrument™ Supplier No. B602040300

missing translation for 'validMainframeMsg'

Use these thermometers in chemical laboratories, food and beverage processing, pharmaceutical and medical industries. H-B Instrument - SP Scienceware™ Enviro-Safe™ Individually Calibrated Environmentally Friendly Precision Liquid-In-Glass Thermometers feature green, non-toxic, biodegradable liquid against lead-free, white back glass.

  • EnviroKleen™ certified
  • Green, non-toxic, biodegradable, Enviro-Safe liquid
  • Includes an individual Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration
  • Meet government, education and industry mandates to purchase “Green” products
  • Individually serialized
  • Made in the USA

Specifications

Calibration Points 0°, 100°, 200°C
Certifications/Compliance Each thermometer includes an individualized Thermometer Calibration Report stating corrections to one-tenth of the smallest division, unique report number and NIST standards used for the calibration. Individually serialized and made in the USA
For Use With (Application) Ideal for use in chemical/petrochemical laboratories, universities, scientific institutions, food and beverage processing, pharmaceutical and medical industries, dairies, breweries and distilleries.
Immersion Type Total
Length (Metric) 350 mm
Material Glass
Thermometer Fill Enviro-Safe™ Green Liquid
Product Type Individually Calibrated Environmentally Friendly Precision Liquid-In-Glass Thermometer
Length (English) 14 in.
Max. Temperature (Metric) 225°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +225°C
Calibrated Yes
Accuracy ±1.5°C; ±2°C above 110°C, ±2.5°C above 200°C
Subdivision 1°C
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.