Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ Collection Flask

Catalog No. 09735127 Shop All Environmental Express Products
Change view
Click to view available options
Capacity (Metric):
100 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-735-127 100 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-735-127 Supplier Environmental Express™ Supplier No. G1045
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For StepSaver and QuikVap Evaporating Systems

  • Borosilicate glass
  • 24/25 ground glass joint
  • Round bottom
  • Capacity: 100mL

Specifications

Capacity (Metric) 100 mL
Material Borosilicate Glass
For Use With (Application) The analyst will evaporate samples from either 100mL flasks or from Aluminum pans, but not both, the QuikVap can be used for either method
Standard Taper Joint 24/25
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.