Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ Funnels

Catalog No. 09735120 Shop All Environmental Express Products
Change view
Click to view available options
Capacity (Metric):
1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
09-735-120 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-735-120 Supplier Environmental Express™ Supplier No. G1018
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

1000 mL filter funnel reservoir for 90 mm StepSaver

Made from borosilicate glass.

Specifications

Capacity (Metric) 1000 mL
Material Borosilicate Glass
Graduated Yes
For Use With (Equipment) 90 mm StepSaver
Product Type Filter funnel reservoir
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.