Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Environmental Express™ ProWeigh 90mm Filters for TSS

Catalog No. 09-732-85 Shop All Environmental Express Products
Change view
Click to view available options
Diameter (Metric):
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric)
09-732-85 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 09-732-85 Supplier Environmental Express™ Supplier No. F93490MM
Only null left
Add to Cart
Add to Cart

Pre-weighed, washed and dried

  • Size: 90mm
  • Reproducibility: +/-0.2mg
  • Accuracy: +/-0.4mg

Specifications

Accuracy ±0.4 mg
Material (Membrane) Glass Fiber
Type ProWeigh Filter
Diameter (English) 3.54 in.
Diameter (Metric) 90 mm
Weight (English) 2.20 lb.
Weight (Metric) 0.1 mg
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.